Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Type WX brad nail, A2 stainless steel, plain

Stainless steel 1.4301 type WX
NL-BRAD-WX-1.4301-1,2X25

Art.-no. 048012425
EAN 4058794206593

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For DSK 1555, art. no. 0703 547 0

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For mounting gratings, detailed finishing, panelling, furniture frames, cabinet-making, acoustic constructions

Nominal diameter (d1)

1.2 mm

Length (l1)

25 mm

Head diameter

2.2 mm

Material

Stainless steel A2, 1.4301

Surface

Plain

Number per pallet

4200000 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information