Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Type WX brad nail, A2 stainless steel, plain

Stainless steel 1.4301 type WX
NL-BRAD-WX-1.4301-1,2X20

Art.-no. 048012420
EAN 4058794206586
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
For DSK 1555, art. no. 0703 547 0

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For mounting gratings, detailed finishing, panelling, furniture frames, cabinet-making, acoustic constructions

Nominal diameter (d1)

1.2 mm

Length (l1)

20 mm

Head diameter

2.2 mm

Material

Stainless steel A2, 1.4301

Surface

Plain

Number per pallet

5000000 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information