Type WX brad nail, A2 stainless steel, plain
Stainless steel 1.4301 type WX
NL-BRAD-WX-1.4301-1,2X15
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For DSK 1555, art. no. 0703 547 0
Datasheets(X)
For mounting gratings, detailed finishing, panelling, furniture frames, cabinet-making, acoustic constructions
Nominal diameter (d1) | 1.2 mm |
Length (l1) | 15 mm |
Head diameter | 2.2 mm |
Material | Stainless steel A2, 1.4301 |
Surface | Plain |
Number per pallet | 7000000 PCS |