Type WN staples
Staple steel zinc plated type WN f. DKG 3065 combi
STPL-PN-WN-GALV-(A2K)-35MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For DKN 3065 Combi, art. no. 0703 556 0
Datasheets(X)
Interior construction, prefabricated construction, box construction, flooring installation
![]() | |
Width (b1) | 10.55 mm |
Length (l1) | 35 mm |
Wire width | 1.29 mm |
Wire thickness | 1.45 mm |
Material | Steel |
Surface | Zinc plated |
Design | Resinated |
Number per pallet | 760000 PCS |
RoHS-compliant | Yes |