Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Type WN staples

Staple steel zinc plated type WN f. DKG 3065 combi
STPL-PN-WN-GALV-(A2K)-30MM

Art.-no. 048010730
EAN 4024835753807
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
Galvanised steel, blue passivated (A2K), resinated

For DKN 3065 Combi, art. no. 0703 556 0

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Interior construction, prefabricated construction, box construction, flooring installation

Width (b1)

10.55 mm

Length (l1)

30 mm

Wire width

1.29 mm

Wire thickness

1.45 mm

Material

Steel

Surface

Zinc plated

Design

Resinated

Number per pallet

720000 PCS

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information