Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Type W 155 staples

Staple steel zinc ptd. type W155 f. DKG 3065 combi
STPL-PN-W155-GALV-(A2K)-65MM

Art.-no. 0480107165
EAN 4024835751162
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
Galvanised steel, blue passivated (A2K), resinated

For DKN 3065 Combi, art. no. 0703 556 0

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For plasterboard in accordance with DIN 18182

Width (b1)

10.7 mm

Length (l1)

65 mm

Wire width

1.39 mm

Wire thickness

1.58 mm

Material

Steel

Surface

Zinc plated

Design

Resinated

Number per pallet

420000 PCS

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information