Type W 155 staples
Staple steel zinc ptd. type W155 f. DKG 3065 combi
STPL-PN-W155-GALV-(A2K)-65MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For DKN 3065 Combi, art. no. 0703 556 0
Datasheets(X)
For plasterboard in accordance with DIN 18182
![]() | |
Width (b1) | 10.7 mm |
Length (l1) | 65 mm |
Wire width | 1.39 mm |
Wire thickness | 1.58 mm |
Material | Steel |
Surface | Zinc plated |
Design | Resinated |
Number per pallet | 420000 PCS |
RoHS-compliant | Yes |