Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Type QZ staples

Staple steel zinc plated type QZ
STPL-PN-QZ-GALV-(A4K)-63MM

Art.-no. 0480112163
EAN 4024835766654
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
Zinc plated steel, blue passivated (A4K), resin-coated

For DKN 3065 Combi, 07035560 art. no. and DIGA WO-KN16/75, art. no. 086495

Meet the requirements of Eurocode 5 in accordance with DIN EN 14592/A1

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Interior finishing, prefabricated houses, OSB panels, particle board, gypsum plasterboard.

Width (b1)

11.3 mm

Length (l1)

63 mm

Wire width

1.64 mm

Wire thickness

1.87 mm

Material

Steel

Surface

Zinc plated

Design

Resinated

Number per pallet

240000 PCS

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information