Type Q staples
Type Q staples
STPL-PN-Q-GALV-(A2K)-63MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For DKN 3065 Combi, 07035560 art. no. and DIGA WO-KN16/75, art. no. 086495
Datasheets(X)
Roof boarding, fire-proofing panels, substructures, facing concrete form body, attic boarding, boxes, disposable pallets, crates etc.
![]() | |
Width (b1) | 11.3 mm |
Length (l1) | 63 mm |
Wire width | 1.64 mm |
Wire thickness | 1.87 mm |
Material | Steel |
Surface | Zinc plated |
Design | Resinated |
Number per pallet | 240000 PCS |
RoHS-compliant | Yes |