Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Type Q staples

Type Q staples
STPL-PN-Q-GALV-(A2K)-50MM

Art.-no. 048011250
EAN 4024835750882
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
Galvanised steel, blue passivated (A2K), resinated

For DKN 3065 Combi, 07035560 art. no. and DIGA WO-KN16/75, art. no. 086495

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Roof boarding, fire-proofing panels, substructures, facing concrete form body, attic boarding, boxes, disposable pallets, crates etc.

Width (b1)

11.3 mm

Length (l1)

50 mm

Wire width

1.64 mm

Wire thickness

1.87 mm

Material

Steel

Surface

Zinc plated

Design

Resinated

Number per pallet

360000 PCS

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information