Type ETA-Z staples
Staple steel zinc plated type ETA-Z resin-coated
STPL-PN-ETA/Z-(A4K)-35MM
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/16462142.jpg)
Register now and access more than 125,000 products
- Suitable for short, medium, long-term and permanent pull-out and shear stress in compliance with ETA-17/0631
- Specified service life min. 50 years
- Minimum resin length 50 % of the staple length
- Suitable for DKN 3065 Combi, 07035560 art. no. and DIGA WO-KN16/75, art. no. 086495
Approved by European Technical Assessment ETA-17/0631 as a dowel-type wood fastener in all European member states
Datasheets(X)
![]() | |
Width (b1) | 11.1 mm |
Length (l1) | 35 mm |
Wire width | 1.6 mm |
Wire thickness | 1.4 mm |
Raw wire diameter | 1.52 mm |
Material | Steel |
Surface | Zinc plated |
Approval | ETA |
RoHS-compliant | Yes |