Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Type ETA-Z staples

Staple steel zinc plated type ETA-Z resin-coated
STPL-PN-ETA/Z-(A4K)-32MM

Art.-no. 5089750000
EAN 4056807359533

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Galvanised steel (A4K), resinated
  • Suitable for short, medium, long-term and permanent pull-out and shear stress in compliance with ETA-17/0631

  • Specified service life min. 50 years

  • Minimum resin length 50 % of the staple length

  • Suitable for DKN 3065 Combi, 07035560 art. no. and DIGA WO-KN16/75, art. no. 086495

Approved by European Technical Assessment ETA-17/0631 as a dowel-type wood fastener in all European member states

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width (b1)

11.1 mm

Length (l1)

32 mm

Wire width

1.6 mm

Wire thickness

1.4 mm

Raw wire diameter

1.52 mm

Material

Steel

Surface

Zinc plated

Approval

ETA

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information