Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Type ETA-Z staples Plain stainless steel 1.4301, resin-coated

Staples, stainless steel 1.4301, ETA-Z type
STPL-PN-ETA/Z-1.4301-50MM

Art.-no. 5089770005
EAN 4056807359670
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
  • Suitable for short, medium, long-term and permanent pull-out and shear stress in compliance with ETA-17/0631

  • Specified service life min. 50 years

  • Minimum resin length 50 % of the staple length

  • Suitable for DKN 3065 Combi, 07035560 art. no. and DIGA WO-KN16/75, art. no. 086495

Approved by European Technical Assessment ETA-17/0631 as a dowel-type wood fastener in all European member states

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width (b1)

11.1 mm

Length (l1)

50 mm

Wire width

1.6 mm

Wire thickness

1.4 mm

Raw wire diameter

1.52 mm

Material

Stainless steel A2, 1.4301

Surface

Plain

Approval

ETA

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information