Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Type ETA-L staples

Staple steel zinc plated type ETA-L resin-coated
STPL-PN-ETA/L-(A4K)-38MM

Art.-no. 5089600002
EAN 4056807359175
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
Galvanised steel (A4K), resinated
  • Suitable for short, medium, long-term and permanent pull-out and shear stress in compliance with ETA-17/0631

  • Specified service life min. 50 years

  • Minimum resin length 50 % of the staple length

  • Suitable for DKN3065 combination, art. no. 07035560

Approved by European Technical Assessment ETA-17/0631 as a dowel-type wood fastener in all European member states

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width (b1)

10.7 mm

Length (l1)

38 mm

Wire width

1.6 mm

Wire thickness

1.4 mm

Raw wire diameter

1.52 mm

Material

Steel

Surface

Zinc plated

Approval

ETA

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information