Type ETA-L staples
Staple steel zinc plated type ETA-L resin-coated
STPL-PN-ETA/L-(A4K)-32MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Suitable for short, medium, long-term and permanent pull-out and shear stress in compliance with ETA-17/0631
- Specified service life min. 50 years
- Minimum resin length 50 % of the staple length
- Suitable for DKN3065 combination, art. no. 07035560
Approved by European Technical Assessment ETA-17/0631 as a dowel-type wood fastener in all European member states
Datasheets(X)
Width (b1) | 10.7 mm |
Length (l1) | 32 mm |
Wire width | 1.6 mm |
Wire thickness | 1.4 mm |
Raw wire diameter | 1.52 mm |
Material | Steel |
Surface | Zinc plated |
Approval | ETA |
RoHS-compliant | Yes |