Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Type ETA-L staples Plain stainless steel 1.4301, resin-coated

Staple, stainless steel 1.4301, type ETA-L
STPL-PN-ETA/L-1.4301-32MM

Art.-no. 5089620000
EAN 4056807579436
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
  • Suitable for short, medium, long-term and permanent pull-out and shear stress in compliance with ETA-17/0631

  • Specified service life min. 50 years

  • Minimum resin length 50 % of the staple length

  • Suitable for DKN3065 combination, art. no. 07035560

Approved by European Technical Assessment ETA-17/0631 as a dowel-type wood fastener in all European member states

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width (b1)

10.7 mm

Length (l1)

32 mm

Wire width

1.6 mm

Wire thickness

1.4 mm

Raw wire diameter

1.52 mm

Material

Stainless steel A2, 1.4301

Surface

Plain

Approval

ETA

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information