Type AK staples Plain A2 stainless steel
Staples, A2 stainless steel, type AK
STPL-PN-AK-1.4301-12MM
Art.-no. 5089391001
EAN 4058794205367
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Cabinet production, frame construction
![]() | |
Width (b1) | 12.35 mm |
Length (l1) | 12 mm |
Wire width | 0.65 mm |
Wire thickness | 1.3 mm |
Material | Stainless steel A2, 1.4301 |
Surface | Plain |
Number per pallet | 4000000 PCS |
Approval | No |
