Type A door wedge
Door wedge type A
DR-WEDGE-A-BLACK
Art.-no. 0686191600
EAN 4056807572000
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Three rounded wedges with different height gradients for optimal securing of doors
- Can be used either behind the door as a doorstop or in front of the door as an arrester
- The top side and underside of the doorstop are grooved
This wedge must not be used with fire doors.
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
For living areas or a tradesperson on a construction site
![]() | |
Type description | Type A |
Area of application | Private area, Object area |
Type of assembly | Tool-free |
Suitable for | Insert for the floor |
Material | Thermoplastic plastic |
Colour | Black |
Included in delivery | 1 x door wedge |
