Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Type 90 staples

Staple, steel plain, type 90
STPL-PN-90-15MM

Art.-no. 048057115
EAN 4058794204209

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Plain steel

Suitable for DKG 1040, art. no. 0703 555 0

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For mounting gratings, false floors, detailed finishing, panelling, furniture frames, cabinet production

Width (b1)

5.66 mm

Length (l1)

15 mm

Wire width

1 mm

Wire thickness

1.25 mm

Material

Steel

Surface

Plain

Number per pallet

3500000 PCS

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information