Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Type 90 staples Plain A2 stainless steel

Staples, stainless steel, type 90
STPL-PN-90-1.4301-25MM

Art.-no. 048057225
EAN 4058794204261
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
Suitable for DKG 1040, art. no. 0703 555 0

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For mounting gratings, false floors, detailed finishing, panelling, furniture frames, cabinet production

Width (b1)

5.66 mm

Length (l1)

25 mm

Wire width

1 mm

Wire thickness

1.25 mm

Material

Stainless steel A2, 1.4301

Surface

Plain

Number per pallet

2252000 PCS

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information