Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Type 90 Classic Standard XL hazardous materials cabinet

Hazardous mat. cab. type 90 classic XL Düperthal
HAZDSCAB-CLASSIC-STANDARD-XL

Art.-no. 0957801103

EAN 4068362001970

-,--
price per selected packing unit
| Individual prices for customers after login
Type 90 Classic Standard XL hazardous materials cabinet

Art.-no. 0957801103

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For storing flammable liquids in work areas, workshops and in rooms containing equipment that does not comply with the VbF (German Ordinance on Flammable Liquids) and where minimum quantities are exceeded
  • Type 90 - 90 min. fire protection

  • Easy-opening hinged doors remain open in any position and close automatically in the event of a fire using a thermocouple

  • Efficient air flow for low energy consumption

  • Interior in light grey RAL 7035, conductively connected to the cabinet

  • Equipotential bonding straps to prevent sparks

  • Optimal use of space due to height-adjustable shelves

  • Maximum volume of the largest individual container 30 l

  • Bump protection with recessed base 89 mm high in RAL 7015, accessible to pallet trucks

  • Adjustable feet to compensate for uneven ground

  • Air vents with nominal diameter 75 mm for on-site connection to exhaust systems
Notice

Please note different delivery times for an order quantity of three pieces or more.

  • Type approval testing by MPA (Materials Testing Institute)/TÜV SÜD in accordance with DIN EN 14470-1, DIN EN 16121/16122

  • Test seal: GS mark, CE conformity, high-quality seal of approval TÜV SÜD
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width x height x depth

1194 x 2045 x 612 mm

Material

Sheet steel

Surface

Powder-coated

Fire resistance rating

T90

Cabinet colour

Light grey RAL 7035

Colour door

Traffic red RAL 3020

EN standard

14470-1, 16121, 16122

Collection volume of floor tub

33 l

Number of shelves

4 PCS

Load capacity of shelf

75 kg

Product weight (per item)

455.000 kg

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Filter attachment with fan and exhaust air control For hazardous materials cabinet type 90 2.0

FILTATTCH-SAFECAB-TYP90-2.0

The exhaust air monitoring unit with fan and activated carbon filter ensures ventilation of safety cabinets and returns the cleaned air back into the environment
x 1 pcs
Ventilation attachment with fan for hazardous materials cabinet type 90 2.0

VENTATTCH-SAFECAB-TYP90-2.0

The ventilation attachment ensures that released vapours and gases are routed outside to a safe location via an exhaust air duct to be installed on site
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information