Type 80 staples Plain A2 stainless steel
Staples, stainless steel 1.4301, type 80
STPL-PN-80-1.4301-16MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for DKG 416, art. no. 0703 548 0
Datasheets(X)
Box cladding, upholstery, attachment of fabric to wood
![]() | |
Width (b1) | 12.84 mm |
Length (l1) | 16 mm |
Wire width | 0.7 mm |
Wire thickness | 1 mm |
Material | Stainless steel A2, 1.4301 |
Surface | Plain |
Number per pallet | 4500000 PCS |
Approval | No |