SMART STEP EU+ HSCo nanoProtect hexagon twist drill bit assortment for drill/drivers and tangential impact drivers, 9 pieces
Twst dr. bt SMART STEP HSCo NANOPROTECT hex 9 pcs
DRL-SORT-SMARTSTEP-NANOPROTECT-HEX-9PCS
Art.-no. 0626990009
EAN 4099618844317
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Maximum comfort
- Designed for use with tangential impact drivers for even faster and safer work, as there is no back torque and therefore no strain on the wrist
- Extra-short version, similar to DIN 1897, for maximum stability and robustness
- Patent-pending SMART STEP tip geometry with extremely unequal pitch for drilling with minimal force and perfect tool guidance
Maximum service life due to nanoProtect coating
- Up to 8 times longer than our uncoated SMART STEP EU+ HSCo drill bit
- Up to 35 times longer service life than conventional HSS impact drill bits with coating
Maximum speed
- Up to 2 times faster than comparable twist drill bits with conventional tip geometry that are suitable for use with impact drivers
Maximum precision
- Precise, circular holes without tearing or splintering
- Precise spot drilling without running off centre, as well as simple boring or enlarging of an existing drill hole
Maximum flexibility in use
- Can be used universally with almost all materials
- Can be used in tangential impact drivers as well as conventionally in drill/drivers or with box column and pillar drills
1/4 inch hexagon bit shank, type E
- Ground from solid material for the best possible concentricity and dimensional accuracy
- Secure hold and optimal power transmission in the drill chuck
- Extremely fast tool change in tangential impact drivers
- No snagging at the hole exit
Available exclusively from WÜRTH
Compact and practical system cassette suitable for the ORSY system with useful features such as stackability, optimised joint and simple opening
- For use with 1/2 inch impact drivers, only use the adapter 0997148462. It is strongly advised against using any other adapter as this could cause the twist drill bit to break.
- For blind holes, please be aware of the extended drill tip (see dimension l3)!
- The innovative point geometry drills step by step to achieve the required diameter. During the drilling process, the chip is broken into small individual chips by several main cutting edges, thus ensuring optimal chip removal. The result is highly precise, circular holes.
- The simultaneous use of several cutting edges ensures very fast, comfortable working and a long service life.
- The service life can be significantly increased by using sufficient coolant and lubricant. This is strongly recommended, especially when used with an impact driver and when drilling stainless steel and aluminium.
Datasheets(X)
- Ideal for use in tangential impact drivers
- Ideal for use in cordless drivers as well as on hand-held, box column and pillar drills
- For universal use in almost all materials, such as stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general applications in conventional steel up to 1,400 N/mm², as well as in cast iron, aluminium, plastic, non-ferrous metals, compact and hard wood, and soft and light wood.
- Perfect for drill holes in round tubes (e.g. in railing construction), for drilling out stud bolts, rivet holes, for drilling sheet metal and thin-walled profile materials
- Ideal for high-precision, comfortable and fast working in solid material
![]() | |
Number of pieces in assortment/set | 9 PCS |
Quality | ZEBRA-Premium |
Shank style | Hexagon bit holder, shape E, DIN3126 |
Material to be processed | Steel, Stainless steel, Cast iron, Titanium, Special alloy, Non-ferrous metal, Aluminium |
Material of sub-group | General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, martensitic, Titanium, Titanium alloys, Special alloys, Spring steels, Aluminium casting alloys (<10% silicon), Magnesium alloys, Copper, low-alloyed, Bronze, short-chipping, Bronze, long-chipping, Plastics, thermoset, Brass, short-chipping, Brass, long-chipping, Plastics, thermoplastic, Plastics, aramide-fibre reinforced, Plastics, glass/carbon-fibre-reinforced, Aluminium, Aluminium alloys, Aluminium wrought alloys |
Surface | nanoProtect |
Cutting material | HSCo |
Suitable for drill (points system) | 4 of 4 points |
Suitable for cordless drills (points system) | 4 of 4 points |
Suitable for upright drilling machine (points system) | 4 of 4 points |
Suitable for milling-drilling centre (points system) | 4 of 4 points |
Service life (points system) | 4 of 4 points |
Drilling speed (point system) | 4 of 4 points |
Bore hole quality (point system) | 4 of 4 points |
Versatility (points system) | 4 of 4 points |
Drilling behaviour (point system) | 4 of 4 points |
Self-centring | Yes |
DRL-TWST-SMARTSTEPNANOPROTECT-HEX-2,0MM
DRL-TWST-SMARTSTEPNANOPROTECT-HEX-3,0MM
DRL-TWST-SMARTSTEPNANOPROTECT-HEX-4,0MM
DRL-TWST-SMARTSTEPNANOPROTECT-HEX-5,0MM
DRL-TWST-SMARTSTEPNANOPROTECT-HEX-6,0MM
DRL-TWST-SMARTSTEPNANOPROTECT-HEX-7,0MM
DRL-TWST-SMARTSTEPNANOPROTECT-HEX-8,0MM
DRL-TWST-SMARTSTEPNANOPROTECT-HEX-9,0MM
DRL-TWST-SMARTSTEPNANOPROTECT-HEX-10,0MM
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
