Twist-on anchor, rigid for installing aluminium and plastic windows in the reveal
Swivel anchor rigid f. aluminium a. plastic window
SWIVANC-F.SCHUECO/REHAU/BUG/HEROAL
Art.-no. 04796202
EAN 4045727692714
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Fast and simple installation of aluminium and plastic windows in the reveal
Datasheets(X)
For window installation in standard cases. Installation in the reveal.
Suitable for profile | Schüco Royal, Rehau, Bug, Heroal, Wicona |
Length x width x height (L1 x B1 x h) | 160 x 25 x 2.0 mm |
Claw length x claw height (L2 x h) | 15.0 x 5.6 mm |
Dowel hole diameter | 8.5 mm |
Surface | Zinc plated |