Twist-on anchor, rigid for installing aluminium and plastic windows in the reveal
Swivel anchor rigid f. aluminium a. plastic window
SWIVANC-F.PROFEX/SALAMANDER
Art.-no. 04796207
EAN 4045727692776
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Fast and simple installation of aluminium and plastic windows in the reveal
Datasheets(X)
For window installation in standard cases. Installation in the reveal.
Suitable for profile manufacturers | Salamander, Brügmann |
Suitable for profile | Salamander 2D/3D/MD/ID, Salamander Streamline, Salamander 3D, Salamander bluEvolution 92, Brügmann bluEvolution 92 |
Length x width x height (L1 x B1 x h) | 160 x 25 x 2.0 mm |
Claw length x claw height (L2 x h) | 28.0 x 7.0 mm |
Dowel hole diameter | 8.5 mm |
Surface | Zinc plated |