Twist-on anchor, rigid for installing aluminium and plastic windows in the reveal
Swivel anchor rigid f. aluminium a. plastic window
SWIVANC-56,6X6,1-160X25X2
Art.-no. 0479620003
EAN 4056807197258
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Fast and simple installation of aluminium and plastic windows in the reveal
Datasheets(X)
For window installation in standard cases. Installation in the reveal.
Suitable for profile manufacturers | Aluplast |
Suitable for profile | Aluplast energeto 8000, Aluplast Ideal 8000 (BH=100 mm) |
Length x width x height (L1 x B1 x h) | 160 x 25 x 2.0 mm |
Claw length x claw height (L2 x h) | 56.6 x 6.1 mm |
Dowel hole diameter | 8.5 mm |
Surface | Zinc plated |