Twist-on anchor, rigid for installing aluminium and plastic windows in the reveal
Swivel anchor rigid f. aluminium a. plastic window
SWIVANC-43,4X6,5-160X25X2
Art.-no. 0479620005
EAN 4056807197272
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Fast and simple installation of aluminium and plastic windows in the reveal
Datasheets(X)
For window installation in standard cases. Installation in the reveal.
Suitable for profile manufacturers | Rehau, Veka |
Suitable for profile | Veka TOPLINE 70, Veka SOFTLINE 70, Veka SWINGLINE 70, Veka SOFTLINE 82, Veka ARTLINE 82, Veka ALPHALINE 90, Rehau Synego |
Length x width x height (L1 x B1 x h) | 160 x 25 x 2.0 mm |
Claw length x claw height (L2 x h) | 43.4 x 6.5 mm |
Dowel hole diameter | 8.5 mm |
Surface | Zinc plated |