Twist-on anchor, rigid for installing aluminium and plastic windows in the reveal
Swivel anchor rigid f. aluminium a. plastic window
SWIVANC-37,5X6,2-200X25X2
Art.-no. 0479620207
EAN 4056807197357
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Fast and simple installation of aluminium and plastic windows in the reveal
Datasheets(X)
For window installation in standard cases. Installation in the reveal.
Suitable for profile manufacturers | Aluplast, Schüco, Wavin, Dimex |
Suitable for profile | Aluplast Ideal 2000, Aluplast Ideal 4000, Aluplast Ideal 5000, Aluplast Ideal 7000, Aluplast Ideal 8000, Schüco Living 82, Aluplast energeto 4000, Aluplast energeto 5000, Dimex, Wavin |
Length x width x height (L1 x B1 x h) | 200 x 25 x 2.0 mm |
Claw length x claw height (L2 x h) | 37.5 x 6.2 mm |
Dowel hole diameter | 10.5 mm |
Surface | Zinc plated |