Twist-on anchor, rigid for installing aluminium and plastic windows in the reveal
Swivel anchor rigid f. aluminium a. plastic window
SWIVANC-F.ALIPLAST/RC51A/RC65
Art.-no. 0479555002
EAN 4038898547525
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Fast and simple installation of aluminium and plastic windows in the reveal
Datasheets(X)
For window installation in standard cases. Installation in the reveal.
Suitable for profile | Aliplast, RC51a, RC65 |
Length x width x height (L1 x B1 x h) | 160 x 25 x 2.0 mm |
Claw length x claw height (L2 x h) | 17.0 x 6.0 mm |
Dowel hole diameter | 8.5 mm |
Surface | Zinc plated |