Twist-on anchor, rigid for installing aluminium and plastic windows in the reveal
Swivel anchor rigid f. aluminium a. plastic window
SWIVANC-50,2X5,8-240X25X2
Art.-no. 0479620404
EAN 4056807766621
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Fast and simple installation of aluminium and plastic windows in the reveal
Datasheets(X)
For window installation in standard cases. Installation in the reveal.
Suitable for profile manufacturers | Kömmerling, KBE, Profine, Trocal |
Suitable for profile | KBE 76, Kömmerling 76, Profine 76, Trocal 76, Kömmerling K-Vision |
Length x width x height (L1 x B1 x h) | 240 x 25 x 2.0 mm |
Claw length x claw height (L2 x h) | 50.2 x 5.8 mm |
Dowel hole diameter | 10.5 mm |
Surface | Zinc plated |