Twist-on anchor, rigid for installing aluminium and plastic windows in the reveal
Swivel anchor rigid f. aluminium a. plastic window
SWIVANC-45X8-160X25X2
Art.-no. 0479620001
EAN 4056807197234
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Fast and simple installation of aluminium and plastic windows in the reveal
Datasheets(X)
For window installation in standard cases. Installation in the reveal.
Suitable for profile manufacturers | Gealan, Home, Kömmerling |
Suitable for profile | Gealan S7000, Gealan S8000, Gealan S9000, Kömmerling EuroFutur Classic, Home EB 51 |
Length x width x height (L1 x B1 x h) | 160 x 25 x 2.0 mm |
Claw length x claw height (L2 x h) | 45 x 8 mm |
Dowel hole diameter | 8.5 mm |
Surface | Zinc plated |