Twist-on anchor, rigid for installing aluminium and plastic windows in the reveal
Swivel anchor rigid f. aluminium a. plastic window
SWIVANC-40,8X6,5-200X25X2
Art.-no. 0479620205
EAN 4056807197333
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Fast and simple installation of aluminium and plastic windows in the reveal
Datasheets(X)
For window installation in standard cases. Installation in the reveal.
Suitable for profile manufacturers | Deceuninck, KBE, Kömmerling, Trocal, Rehau, Weru, Schüco |
Suitable for profile | KBE 88+, Kömmerling 88+, Trocal 88+, Rehau Synego, Schüco Corona CT 70 AS, Schüco CT 70, Schüco Corona SI 82, Schüco Alu Inside, Weru Castello, Deceuninck Zendow, Deceuninck Heritage 2800, Rehau S 729/730/796/799, Rehau Basic, Brillant, Novo, Thermodesign, Weru Palazzo, Rehau Euro 86, Trocal Innova_70 |
Length x width x height (L1 x B1 x h) | 200 x 25 x 2.0 mm |
Claw length x claw height (L2 x h) | 40.8 x 6.5 mm |
Dowel hole diameter | 10.5 mm |
Surface | Zinc plated |