Twist-on anchor, rigid for installing aluminium and plastic windows in the reveal
Swivel anchor rigid f. aluminium a. plastic window
SWIVANC-29,1X7-200X25X2
Art.-no. 0479620211
EAN 4056807197395
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Fast and simple installation of aluminium and plastic windows in the reveal
Datasheets(X)
For window installation in standard cases. Installation in the reveal.
Suitable for profile manufacturers | Thyssen, Inoutic |
Suitable for profile | Inoutic Eforte, Thyssen/Inoutic Eforte |
Length x width x height (L1 x B1 x h) | 200 x 25 x 2.0 mm |
Claw length x claw height (L2 x h) | 29.1 x 7 mm |
Dowel hole diameter | 10.5 mm |
Surface | Zinc plated |