Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Twist-on anchor, rigid for installing aluminium and plastic windows in the reveal

Swivel anchor rigid f. aluminium a. plastic window
SWIVANC-23,5X6,2-160X25X2

Art.-no. 0479620002

EAN 4056807197241

-,--
price per selected packing unit
| Individual prices for customers after login
Twist-on anchor, rigid for installing aluminium and plastic windows in the reveal

Art.-no. 0479620002

-,--
price per selected packing unit
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Fast and simple installation of aluminium and plastic windows in the reveal

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For window installation in standard cases. Installation in the reveal.

Suitable for profile manufacturers

Brügmann, Salamander, Duraflex, Hueck

Suitable for profile

Brügmann bluEvolution 82, Brügmann AD, HP 102, HP 104, Duraflex Dimond, Hueck, Kömmerling R02-67-4A13, Salamander bluEvolution 82

Length x width x height (L1 x B1 x h)

160 x 25 x 2.0 mm

Claw length x claw height (L2 x h)

23.5 x 6.2 mm

Dowel hole diameter

8.5 mm

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information