Twist-on anchor, rigid for installing aluminium and plastic windows in the reveal
Swivel anchor rigid f. aluminium a. plastic window
SWIVANC-15X5,6-200X25X2
Art.-no. 0479620210
EAN 4056807197388
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Fast and simple installation of aluminium and plastic windows in the reveal
Datasheets(X)
For window installation in standard cases. Installation in the reveal.
Suitable for profile manufacturers | Schüco, Wicona |
Suitable for profile | Schüco AWS 65, Schüco AWS 70, Schüco AWS 75, Schüco AWS 90, WICONA WICLINE 65, WICONA WICLINE 75, WICONA WICLINE 95, Schüco Royal, Bug, Heroal, Wicona |
Length x width x height (L1 x B1 x h) | 200 x 25 x 2.0 mm |
Claw length x claw height (L2 x h) | 15 x 5.6 mm |
Dowel hole diameter | 10.5 mm |
Surface | Zinc plated |