Twist drill bit assortment HSS DIN 340 type RN 130° 19 pcs.
Tw drill bit HSS DIN 340 Type RN 118° 19 pcs Syska
DRL-MET-SORT-DIN340-HSS-(D1-10)-0,5
ZEBRA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
20 % lower infeed force compared to conventional drill bits as well as quicker progress and a more gentle way of working
Optimised drill-point cross thinning
Precise drilling without centring, even on curved surfaces
Optimised split point
Ideal for core drill holes
Very precise point grinding for precise boreholes
Excellent adhesive properties of cooling lubricants and a reduced tendency towards the build-up of material deposits
Vaporised surface
Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
Datasheets(X)
Number of pieces in assortment/set | 19 PCS |
Quality | ZEBRA-Premium |
Standard / drilling depth | DIN 340 / 10xD |
Shank style | Cylindrical |
Material to be processed | Steel |
Material of sub-group | General structural steels |
Surface | Vaporised |
Cutting material | HSS |
Suitable for drill (points system) | 3 of 4 points |
Suitable for cordless drills (points system) | 3 of 4 points |
Suitable for upright drilling machine (points system) | 3 of 4 points |
Suitable for milling-drilling centre (points system) | 1 of 4 points |
Service life (points system) | 3 of 4 points |
Drilling speed (point system) | 3 of 4 points |
Bore hole quality (point system) | 4 of 4 points |
Versatility (points system) | 2 of 4 points |
Drilling behaviour (point system) | 3 of 4 points |
Self-centring | Yes |
Cutting values | ||||||||||||
For dia. 1.0-2.5 | ||||||||||||
Material designation | Tensile strength | from dia. 1.0 | from dia. 2.0 | from dia. 2.5 | ||||||||
vc | n | f | n | f | n | f | ||||||
from | to | from | to | from | to | from | to | |||||
Steels | ||||||||||||
General structural steels | ≤ 850 N/mm² | 25 | 30 | 7958 | 9549 | 0,016 | 3979 | 4775 | 0,050 | 3183 | 3820 | 0,063 |
Unalloyed quenched and tempered steels | ≤ 850 N/mm² | 25 | 30 | 7958 | 9549 | 0,016 | 3979 | 4775 | 0,050 | 3183 | 3820 | 0,063 |
Low-alloy quenched and tempered steels | ≤ 850 N/mm² | 25 | 30 | 7958 | 9549 | 0,016 | 3979 | 4775 | 0,050 | 3183 | 3820 | 0,063 |
Unalloyed quenched and tempered steels | ≤ 1,000 N/mm² | 22 | 25 | 7003 | 7958 | 0,014 | 3501 | 3979 | 0,040 | 2801 | 3183 | 0,050 |
Low-alloy quenched and tempered steels | ≤ 1,000 N/mm² | 22 | 25 | 7003 | 7958 | 0,014 | 3501 | 3979 | 0,040 | 2801 | 3183 | 0,050 |
Alloyed quenched and tempered steels | ≤ 1,200 N/mm² | 10 | 16 | 3183 | 5093 | 0,012 | 1592 | 2546 | 0,032 | 1273 | 2037 | 0,040 |
Nitriding steels | ≤ 1,200 N/mm² | 10 | 16 | 3183 | 5093 | 0,012 | 1592 | 2546 | 0,032 | 1273 | 2037 | 0,040 |
Tool steels | ≤ 1,200 N/mm² | 10 | 16 | 3183 | 5093 | 0,012 | 1592 | 2546 | 0,032 | 1273 | 2037 | 0,040 |
High-speed steels | ≤ 1,200 N/mm² | 10 | 16 | 3183 | 5093 | 0,012 | 1592 | 2546 | 0,032 | 1273 | 2037 | 0,040 |
Cast metals | ||||||||||||
Cast iron | ≤ 350 HB | 28 | 32 | 8913 | 10186 | 0,018 | 4456 | 5093 | 0,063 | 3565 | 4074 | 0,080 |
Spheroidal graphite and malleable iron | ≤ 350 HB | 22 | 25 | 7003 | 7958 | 0,018 | 3501 | 3979 | 0,063 | 2801 | 3183 | 0,080 |
Plastics | ||||||||||||
Plastics | ≤ 200 N/mm² | 20 | 30 | 6366 | 9549 | 0,016 | 3183 | 4775 | 0,050 | 2546 | 3820 | 0,063 |
Cutting values | ||||||||||||
For dia. 3.15-5.0 | ||||||||||||
Material designation | Tensile strength | from dia. 3.15 | from dia. 4.0 | from dia. 5.0 | ||||||||
vc | n | f | n | f | n | f | ||||||
from | to | from | to | from | to | from | to | |||||
Steels | ||||||||||||
General structural steels | ≤ 850 N/mm² | 25 | 30 | 2526 | 3032 | 0,080 | 1989 | 2387 | 0,100 | 3183 | 3820 | 0,100 |
Unalloyed quenched and tempered steels | ≤ 850 N/mm² | 25 | 30 | 2526 | 3032 | 0,080 | 1989 | 2387 | 0,100 | 3183 | 3820 | 0,100 |
Low-alloy quenched and tempered steels | ≤ 850 N/mm² | 25 | 30 | 2526 | 3032 | 0,080 | 1989 | 2387 | 0,100 | 3183 | 3820 | 0,100 |
Unalloyed quenched and tempered steels | ≤ 1,000 N/mm² | 22 | 25 | 2223 | 2526 | 0,063 | 1751 | 1989 | 0,080 | 2801 | 3183 | 0,080 |
Low-alloy quenched and tempered steels | ≤ 1,000 N/mm² | 22 | 25 | 2223 | 2526 | 0,063 | 1751 | 1989 | 0,080 | 2801 | 3183 | 0,080 |
Alloyed quenched and tempered steels | ≤ 1,200 N/mm² | 10 | 16 | 1011 | 1617 | 0,050 | 796 | 1273 | 0,063 | 1273 | 2037 | 0,063 |
Nitriding steels | ≤ 1,200 N/mm² | 10 | 16 | 1011 | 1617 | 0,050 | 796 | 1273 | 0,063 | 1273 | 2037 | 0,063 |
Tool steels | ≤ 1,200 N/mm² | 10 | 16 | 1011 | 1617 | 0,050 | 796 | 1273 | 0,063 | 1273 | 2037 | 0,063 |
High-speed steels | ≤ 1,200 N/mm² | 10 | 16 | 1011 | 1617 | 0,050 | 796 | 1273 | 0,063 | 1273 | 2037 | 0,063 |
Cast metals | ||||||||||||
Cast iron | ≤ 350 HB | 28 | 32 | 2829 | 3234 | 0,100 | 2228 | 2546 | 0,125 | 3565 | 4074 | 0,080 |
Spheroidal graphite and malleable iron | ≤ 350 HB | 22 | 25 | 2223 | 2526 | 0,100 | 1751 | 1989 | 0,125 | 2801 | 3183 | 0,080 |
Plastics | ||||||||||||
Plastics | ≤ 200 N/mm² | 20 | 30 | 2021 | 3032 | 0,080 | 1592 | 2387 | 0,100 | 2546 | 3820 | 0,100 |
Cutting values | ||||||||||||
For dia. 6.3-10.0 | ||||||||||||
Material designation | Tensile strength | from dia. 6.3 | from dia. 8.0 | from dia. 10.0 | ||||||||
vc | n | f | n | f | n | f | ||||||
from | to | from | to | from | to | from | to | |||||
Steels | ||||||||||||
General structural steels | ≤ 850 N/mm² | 25 | 30 | 1263 | 1516 | 0,125 | 995 | 1194 | 0,160 | 796 | 955 | 0,200 |
Unalloyed quenched and tempered steels | ≤ 850 N/mm² | 25 | 30 | 1263 | 1516 | 0,125 | 995 | 1194 | 0,160 | 796 | 955 | 0,200 |
Low-alloy quenched and tempered steels | ≤ 850 N/mm² | 25 | 30 | 1263 | 1516 | 0,125 | 995 | 1194 | 0,160 | 796 | 955 | 0,200 |
Unalloyed quenched and tempered steels | ≤ 1,000 N/mm² | 22 | 25 | 1112 | 1263 | 0,100 | 875 | 995 | 0,125 | 700 | 796 | 0,160 |
Low-alloy quenched and tempered steels | ≤ 1,000 N/mm² | 22 | 25 | 1112 | 1263 | 0,100 | 875 | 995 | 0,125 | 700 | 796 | 0,160 |
Alloyed quenched and tempered steels | ≤ 1,200 N/mm² | 10 | 16 | 505 | 808 | 0,080 | 398 | 637 | 0,100 | 318 | 509 | 0,125 |
Nitriding steels | ≤ 1,200 N/mm² | 10 | 16 | 505 | 808 | 0,080 | 398 | 637 | 0,100 | 318 | 509 | 0,125 |
Tool steels | ≤ 1,200 N/mm² | 10 | 16 | 505 | 808 | 0,080 | 398 | 637 | 0,100 | 318 | 509 | 0,125 |
High-speed steels | ≤ 1,200 N/mm² | 10 | 16 | 505 | 808 | 0,080 | 398 | 637 | 0,100 | 318 | 509 | 0,125 |
Cast metals | ||||||||||||
Cast iron | ≤ 350 HB | 28 | 32 | 1415 | 1617 | 0,160 | 1114 | 1273 | 0,200 | 891 | 1019 | 0,250 |
Spheroidal graphite and malleable iron | ≤ 350 HB | 22 | 25 | 1112 | 1263 | 0,160 | 875 | 995 | 0,200 | 700 | 796 | 0,250 |
Plastics | ||||||||||||
Plastics | ≤ 200 N/mm² | 20 | 30 | 1011 | 1516 | 0,125 | 796 | 1194 | 0,160 | 637 | 955 | 0,200 |
Key |
vc = cutting speed [m/min] |
f = feed [mm/r] |
n = rotation speed [rpm] |
The suggested cutting values are reference values and must be adapted to the respective conditions. |
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!