Twist drill bit assortment HSCo DIN 338 type RN bronze-tipped 19 pcs
Tw. drill bit HSCo DIN338 BRZ spread 19 pcs Sysko
DRL-MET-SORT-DIN338-HSCO-BRZ-(D1-10)-0,5
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/170627.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/170635.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/170639.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/170629.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/576656382.jpg)
Register now and access more than 125,000 products
Self-centring, extremely robust, quiet drilling and high degree of break resistance
Combination of type A and type C drill-point thinning
Ideal for construction site and assembly applications
Robust and durable design
Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
Datasheets(X)
Number of pieces in assortment/set | 19 PCS |
Quality | Würth-Standard |
Standard / drilling depth | DIN 338 / 5xD |
Shank style | Cylindrical |
Material to be processed | Stainless steel |
Material of sub-group | General structural steels |
Surface | Bronze |
Cutting material | HSCo |
Type | RN |
Suitable for drill (points system) | 3 of 4 points |
Suitable for cordless drills (points system) | 3 of 4 points |
Suitable for upright drilling machine (points system) | 3 of 4 points |
Suitable for milling-drilling centre (points system) | 2 of 4 points |
Service life (points system) | 3 of 4 points |
Drilling speed (point system) | 2 of 4 points |
Bore hole quality (point system) | 2 of 4 points |
Versatility (points system) | 3 of 4 points |
Drilling behaviour (point system) | 3 of 4 points |
Self-centring | Yes |
Cutting values | ||||||||||||
For dia. 1.0-2.5 | ||||||||||||
Material designation | Tensile strength | from dia. 1.0 | from dia. 2.0 | from dia. 2.5 | ||||||||
vc | n | f | n | f | n | f | ||||||
from | to | from | to | from | to | from | to | |||||
Steels | ||||||||||||
General structural steels | ≤ 850 N/mm² | 27 | 37 | 8594 | 11777 | 0,016 | 4297 | 5889 | 0,050 | 3438 | 4711 | 0,063 |
Unalloyed quenched and tempered steels | ≤ 850 N/mm² | 27 | 37 | 8594 | 11777 | 0,016 | 4297 | 5889 | 0,050 | 3438 | 4711 | 0,063 |
Low-alloy quenched and tempered steels | ≤ 850 N/mm² | 27 | 37 | 8594 | 11777 | 0,016 | 4297 | 5889 | 0,050 | 3438 | 4711 | 0,063 |
Unalloyed quenched and tempered steels | ≤ 1,000 N/mm² | 25 | 32 | 7958 | 10186 | 0,014 | 3979 | 5093 | 0,040 | 3183 | 4074 | 0,050 |
Low-alloy quenched and tempered steels | ≤ 1,000 N/mm² | 25 | 32 | 7958 | 10186 | 0,014 | 3979 | 5093 | 0,040 | 3183 | 4074 | 0,050 |
Alloyed quenched and tempered steels | ≤ 1,200 N/mm² | 12 | 16 | 3820 | 5093 | 0,012 | 1910 | 2546 | 0,032 | 1528 | 2037 | 0,040 |
Nitriding steels | ≤ 1,200 N/mm² | 12 | 16 | 3820 | 5093 | 0,012 | 1910 | 2546 | 0,032 | 1528 | 2037 | 0,040 |
Tool steels | ≤ 1,200 N/mm² | 12 | 16 | 3820 | 5093 | 0,012 | 1910 | 2546 | 0,032 | 1528 | 2037 | 0,040 |
High-speed steels | ≤ 1,200 N/mm² | 12 | 16 | 3820 | 5093 | 0,012 | 1910 | 2546 | 0,032 | 1528 | 2037 | 0,040 |
High-grade steels | ||||||||||||
Stainless steels | ≤ 1,200 | 10 | 12 | 3183 | 3820 | 0,012 | 1592 | 1910 | 0,032 | 1273 | 1528 | 0,040 |
Hard materials | ||||||||||||
Spring steels | ≤ 330 HB | 12 | 16 | 3820 | 5093 | 0,012 | 1910 | 2546 | 0,032 | 1528 | 2037 | 0,040 |
Cast metals | ||||||||||||
Cast iron | ≤ 350 HB | 30 | 33 | 9549 | 10504 | 0,018 | 4775 | 5252 | 0,063 | 3820 | 4202 | 0,080 |
Spheroidal graphite and malleable iron | ≤ 350 HB | 24 | 28 | 7639 | 8913 | 0,018 | 3820 | 4456 | 0,063 | 3056 | 3565 | 0,080 |
Plastics | ||||||||||||
Plastics | ≤ 200 N/mm² | 20 | 30 | 6366 | 9549 | 0,016 | 3183 | 4775 | 0,050 | 2546 | 3820 | 0,063 |
For dia. 3.15-5.0 | ||||||||||||
Material designation | Tensile strength | from dia. 3.15 | from dia. 4.0 | from dia. 5.0 | ||||||||
vc | n | f | n | f | n | f | ||||||
from | to | from | to | from | to | from | to | |||||
Steels | ||||||||||||
General structural steels | ≤ 850 N/mm² | 27 | 37 | 2728 | 3739 | 0,080 | 2149 | 2944 | 0,100 | 1719 | 2355 | 0,100 |
Unalloyed quenched and tempered steels | ≤ 850 N/mm² | 27 | 37 | 2728 | 3739 | 0,080 | 2149 | 2944 | 0,100 | 1719 | 2355 | 0,100 |
Low-alloy quenched and tempered steels | ≤ 850 N/mm² | 27 | 37 | 2728 | 3739 | 0,080 | 2149 | 2944 | 0,100 | 1719 | 2355 | 0,100 |
Unalloyed quenched and tempered steels | ≤ 1,000 N/mm² | 25 | 32 | 2526 | 3234 | 0,063 | 1989 | 2546 | 0,080 | 1592 | 2037 | 0,080 |
Low-alloy quenched and tempered steels | ≤ 1,000 N/mm² | 25 | 32 | 2526 | 3234 | 0,063 | 1989 | 2546 | 0,080 | 1592 | 2037 | 0,080 |
Alloyed quenched and tempered steels | ≤ 1,200 N/mm² | 12 | 16 | 1213 | 1617 | 0,050 | 955 | 1273 | 0,063 | 764 | 1019 | 0,063 |
Nitriding steels | ≤ 1,200 N/mm² | 12 | 16 | 1213 | 1617 | 0,050 | 955 | 1273 | 0,063 | 764 | 1019 | 0,063 |
Tool steels | ≤ 1,200 N/mm² | 12 | 16 | 1213 | 1617 | 0,050 | 955 | 1273 | 0,063 | 764 | 1019 | 0,063 |
High-speed steels | ≤ 1,200 N/mm² | 12 | 16 | 1213 | 1617 | 0,050 | 955 | 1273 | 0,063 | 764 | 1019 | 0,063 |
High-grade steels | ||||||||||||
Stainless steels | ≤ 1,200 | 10 | 12 | 1011 | 1213 | 0,050 | 796 | 955 | 0,063 | 637 | 764 | 0,063 |
Hard materials | ||||||||||||
Spring steels | ≤ 330 HB | 12 | 16 | 1213 | 1617 | 0,050 | 1910 | 2546 | 0,063 | 764 | 1019 | 0,063 |
Cast metals | ||||||||||||
Cast iron | ≤ 350 HB | 30 | 33 | 3032 | 3335 | 0,100 | 2387 | 2626 | 0,125 | 1910 | 2101 | 0,125 |
Spheroidal graphite and malleable iron | ≤ 350 HB | 24 | 28 | 2425 | 2829 | 0,100 | 1910 | 2228 | 0,125 | 1528 | 1783 | 0,125 |
Plastics | ||||||||||||
Plastics | ≤ 200 N/mm² | 20 | 30 | 2021 | 3032 | 0,080 | 1592 | 2387 | 0,100 | 1273 | 1910 | 0,100 |
For dia. 6.3-10.0 | ||||||||||||
Material designation | Tensile strength | from dia. 6.3 | from dia. 8.0 | from dia. 10.0 | ||||||||
vc | n | f | n | f | n | f | ||||||
from | to | from | to | from | to | from | to | |||||
Steels | ||||||||||||
General structural steels | ≤ 850 N/mm² | 27 | 37 | 1364 | 1869 | 0,125 | 1074 | 1472 | 0,160 | 859 | 1178 | 0,200 |
Unalloyed quenched and tempered steels | ≤ 850 N/mm² | 27 | 37 | 1364 | 1869 | 0,125 | 1074 | 1472 | 0,160 | 859 | 1178 | 0,200 |
Low-alloy quenched and tempered steels | ≤ 850 N/mm² | 27 | 37 | 1364 | 1869 | 0,125 | 1074 | 1472 | 0,160 | 859 | 1178 | 0,200 |
Unalloyed quenched and tempered steels | ≤ 1,000 N/mm² | 25 | 32 | 1263 | 1617 | 0,100 | 995 | 1273 | 0,125 | 796 | 1019 | 0,160 |
Low-alloy quenched and tempered steels | ≤ 1,000 N/mm² | 25 | 32 | 1263 | 1617 | 0,100 | 995 | 1273 | 0,125 | 796 | 1019 | 0,160 |
Alloyed quenched and tempered steels | ≤ 1,200 N/mm² | 12 | 16 | 606 | 808 | 0,080 | 477 | 637 | 0,100 | 382 | 509 | 0,125 |
Nitriding steels | ≤ 1,200 N/mm² | 12 | 16 | 606 | 808 | 0,080 | 477 | 637 | 0,100 | 382 | 509 | 0,125 |
Tool steels | ≤ 1,200 N/mm² | 12 | 16 | 606 | 808 | 0,080 | 477 | 637 | 0,100 | 382 | 509 | 0,125 |
High-speed steels | ≤ 1,200 N/mm² | 12 | 16 | 606 | 808 | 0,080 | 477 | 637 | 0,100 | 382 | 509 | 0,125 |
High-grade steels | ||||||||||||
Stainless steels | ≤ 1,200 | 10 | 12 | 505 | 606 | 0,080 | 398 | 477 | 0,100 | 318 | 382 | 0,125 |
Hard materials | ||||||||||||
Spring steels | ≤ 330 HB | 12 | 16 | 606 | 808 | 0,080 | 477 | 637 | 0,100 | 382 | 509 | 0,125 |
Cast metals | ||||||||||||
Cast iron | ≤ 350 HB | 30 | 33 | 1516 | 1667 | 0,160 | 1194 | 1313 | 0,200 | 955 | 1050 | 0,250 |
Spheroidal graphite and malleable iron | ≤ 350 HB | 24 | 28 | 1213 | 1415 | 0,160 | 955 | 1114 | 0,200 | 764 | 891 | 0,250 |
Plastics | ||||||||||||
Plastics | ≤ 200 N/mm² | 20 | 30 | 1011 | 1516 | 0,125 | 796 | 1194 | 0,160 | 637 | 955 | 0.200 |
For dia. 12.5-16.0 | |||||||||
Material designation | Tensile strength | from dia. 12.5 | from dia. 16.0 | ||||||
vc | n | f | n | f | |||||
from | to | from | to | from | to | ||||
Steels | |||||||||
General structural steels | ≤ 850 N/mm² | 27 | 37 | 688 | 942 | 0,200 | 537 | 736 | 0,250 |
Unalloyed quenched and tempered steels | ≤ 850 N/mm² | 27 | 37 | 688 | 942 | 0,200 | 537 | 736 | 0,250 |
Low-alloy quenched and tempered steels | ≤ 850 N/mm² | 27 | 37 | 688 | 942 | 0,200 | 537 | 736 | 0,250 |
Unalloyed quenched and tempered steels | ≤ 1,000 N/mm² | 25 | 32 | 637 | 815 | 0,160 | 497 | 637 | 0,200 |
Low-alloy quenched and tempered steels | ≤ 1,000 N/mm² | 25 | 32 | 637 | 815 | 0,160 | 497 | 637 | 0,200 |
Alloyed quenched and tempered steels | ≤ 1,200 N/mm² | 12 | 16 | 306 | 407 | 0,125 | 239 | 318 | 0,160 |
Nitriding steels | ≤ 1,200 N/mm² | 12 | 16 | 306 | 407 | 0,125 | 239 | 318 | 0,160 |
Tool steels | ≤ 1,200 N/mm² | 12 | 16 | 306 | 407 | 0,125 | 239 | 318 | 0,160 |
High-speed steels | ≤ 1,200 N/mm² | 12 | 16 | 306 | 407 | 0,125 | 239 | 318 | 0,160 |
High-grade steels | |||||||||
Stainless steels | ≤ 1,200 | 10 | 12 | 255 | 306 | 0,125 | 199 | 239 | 0,160 |
Hard materials | |||||||||
Spring steels | ≤ 330 HB | 12 | 16 | 306 | 407 | 0,125 | 239 | 318 | 0,160 |
Cast metals | |||||||||
Cast iron | ≤ 350 HB | 30 | 33 | 764 | 840 | 0,250 | 597 | 657 | 0,315 |
Spheroidal graphite and malleable iron | ≤ 350 HB | 24 | 28 | 611 | 713 | 0,250 | 477 | 557 | 0,315 |
Plastics | |||||||||
Plastics | ≤ 200 N/mm² | 20 | 30 | 509 | 764 | 0,200 | 398 | 597 | 0,250 |
Key |
vc = cutting speed [m/min] |
f = feed [mm/r] |
n = rotation speed [rpm] |
The suggested cutting values are reference values and must be adapted to the respective conditions. |
DRL-TWST-MET-DIN338-HSCO-BRZ-SHRP-D1,0
DRL-TWST-MET-DIN338-HSCO-BRZ-SHRP-D1,5
DRL-TWST-MET-DIN338-HSCO-BRZ-SHRP-D2,0
DRL-TWST-MET-DIN338-HSCO-BRZ-SHRP-D2,5
DRL-TWST-MET-DIN338-HSCO-BRZ-SHRP-D3,0
DRL-TWST-MET-DIN338-HSCO-BRZ-SHRP-D3,5
DRL-TWST-MET-DIN338-HSCO-BRZ-SHRP-D4,0
DRL-TWST-MET-DIN338-HSCO-BRZ-SHRP-D4,5
DRL-TWST-MET-DIN338-HSCO-BRZ-SHRP-D5,0
DRL-TWST-MET-DIN338-HSCO-BRZ-SHRP-D5,5
DRL-TWST-MET-DIN338-HSCO-BRZ-SHRP-D6,0
DRL-TWST-MET-DIN338-HSCO-BRZ-SHRP-D6,5
DRL-TWST-MET-DIN338-HSCO-BRZ-SHRP-D7,0
DRL-TWST-MET-DIN338-HSCO-BRZ-SHRP-D7,5
DRL-TWST-MET-DIN338-HSCO-BRZ-SHRP-D8,0
DRL-TWST-MET-DIN338-HSCO-BRZ-SHRP-D8,5
DRL-TWST-MET-DIN338-HSCO-BRZ-SHRP-D9,0
DRL-TWST-MET-DIN338-HSCO-BRZ-SHRP-D9,5
DRL-TWST-MET-DIN338-HSCO-BRZ-SHRP-D10,0
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!