Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Twist drill bit HSCo DIN 338 type RN bronze point thinning

Twist drill bit HSCo DIN 338 RN bronze sharpnd
DRL-TWST-MET-DIN338-HSCO-BRZ-SHRP-D7,0

Art.-no. 0635010700
EAN 4056807131078
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
The affordable, stable assembly drill bit for machining stainless steel and heat-resistant steels. Also suitable for general, broad applications in steel up to 1,200 N/mm² and in cast iron.

Self-centring, extremely stable, smooth drilling and high level of resistance to breakage


Combination of type A and type C point thinning



Ideal for construction site and assembly applications


Robust and durable design



Product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for machine type

Cordless screwdrivers
Drill
Pedestal drilling machine

Material to be processed

Stainless steel
Steel
Cast iron

Quality

Würth-Standard

Standard / drilling depth

DIN 338 / 5xD

Diameter (Ø)

7 mm

Length (l1)

109 mm

Chip flute length (l2)

69 mm

Shank diameter

7 mm

Shank style

Cylindrical

Surface

Bronze

Cutting material

HSCo

Type

RN

Angle of the tip

118 Degree

Service life (points system)

3 of 4 points

Drilling speed (point system)

2 of 4 points

Bore hole quality (point system) ( )

2 of 4 points

Versatility (points system)

3 of 4 points

Drilling behaviour (point system)

3 of 4 points

Suitable for drill (points system)

3 of 4 points

Suitable for cordless drills (points system)

3 of 4 points

Suitable for upright drilling machine (points system)

3 of 4 points

Suitable for milling-drilling centre (points system)

2 of 4 points

Self-centring

Yes

Suitable for tensile strength up to

1200 N/mm²

Material of sub-group

General structural steels
Non-alloyed tempering steels
Nitriding steels
Tool steels
High-speed steels
Cast iron
Ductile iron
Malleable cast iron
White cast iron
Stainless steels, martensitic
Stainless steels, sulphurated
Stainless steels, austenitic
Spring steels
Copper, low-alloyed
Bronze, long-chipping
Bronze, short-chipping
Brass, long-chipping
Brass, short-chipping
Plastics, thermoset
Plastics, thermoplastic

Cutting values
For dia. 1.0-2.5
Material designationTensile strength from dia. 1.0from dia. 2.0from dia. 2.5
vcnf nfnf
fromtofromto fromto fromto
Steels
General structural steels≤ 850 N/mm²27378594117770,016429758890,050343847110,063
Unalloyed quenched and tempered steels≤ 850 N/mm²27378594117770,016429758890,050343847110,063
Low-alloy quenched and tempered steels≤ 850 N/mm²27378594117770,016429758890,050343847110,063
Unalloyed quenched and tempered steels≤ 1,000 N/mm²25327958101860,014397950930,040318340740,050
Low-alloy quenched and tempered steels≤ 1,000 N/mm²25327958101860,014397950930,040318340740,050
Alloyed quenched and tempered steels≤ 1,200 N/mm²1216382050930,012191025460,032152820370,040
Nitriding steels≤ 1,200 N/mm²1216382050930,012191025460,032152820370,040
Tool steels≤ 1,200 N/mm²1216382050930,012191025460,032152820370,040
High-speed steels≤ 1,200 N/mm²1216382050930,012191025460,032152820370,040
Stainless steels
Stainless steels≤ 1,2001012318338200,012159219100,032127315280,040
Hard materials
Spring steels≤ 330 HB1216382050930,012191025460,032152820370,040
Cast metals
Cast iron≤ 350 HB30339549105040,018477552520,063382042020,080
Spheroidal graphite and malleable iron≤ 350 HB2428763989130,018382044560,063305635650,080
Plastics
Plastics≤ 200 N/mm²2030636695490,016318347750,050254638200,063
For dia. 3.15-5.0
Material designationTensile strength from dia. 3.15from dia. 4.0from dia. 5.0
vcnf nfnf
fromtofromto fromto fromto
Steels
General structural steels≤ 850 N/mm²2737272837390,080214929440,100171923550,100
Unalloyed quenched and tempered steels≤ 850 N/mm²2737272837390,080214929440,100171923550,100
Low-alloy quenched and tempered steels≤ 850 N/mm²2737272837390,080214929440,100171923550,100
Unalloyed quenched and tempered steels≤ 1,000 N/mm²2532252632340,063198925460,080159220370,080
Low-alloy quenched and tempered steels≤ 1,000 N/mm²2532252632340,063198925460,080159220370,080
Alloyed quenched and tempered steels≤ 1,200 N/mm²1216121316170,05095512730,06376410190,063
Nitriding steels≤ 1,200 N/mm²1216121316170,05095512730,06376410190,063
Tool steels≤ 1,200 N/mm²1216121316170,05095512730,06376410190,063
High-speed steels≤ 1,200 N/mm²1216121316170,05095512730,06376410190,063
Stainless steels
Stainless steels≤ 1,2001012101112130,0507969550,0636377640,063
Hard materials
Spring steels≤ 330 HB1216121316170,050191025460,06376410190,063
Cast metals
Cast iron≤ 350 HB3033303233350,100238726260,125191021010,125
Spheroidal graphite and malleable iron≤ 350 HB2428242528290,100191022280,125152817830,125
Plastics
Plastics≤ 200 N/mm²2030202130320,080159223870,100127319100,100
For dia. 6.3-10.0
Material designationTensile strength from dia. 6.3from dia. 8.0from dia. 10.0
vcnf nfnf
fromtofromto fromto fromto
Steels
General structural steels≤ 850 N/mm²2737136418690,125107414720,16085911780,200
Unalloyed quenched and tempered steels≤ 850 N/mm²2737136418690,125107414720,16085911780,200
Low-alloy quenched and tempered steels≤ 850 N/mm²2737136418690,125107414720,16085911780,200
Unalloyed quenched and tempered steels≤ 1,000 N/mm²2532126316170,10099512730,12579610190,160
Low-alloy quenched and tempered steels≤ 1,000 N/mm²2532126316170,10099512730,12579610190,160
Alloyed quenched and tempered steels≤ 1,200 N/mm²12166068080,0804776370,1003825090,125
Nitriding steels≤ 1,200 N/mm²12166068080,0804776370,1003825090,125
Tool steels≤ 1,200 N/mm²12166068080,0804776370,1003825090,125
High-speed steels≤ 1,200 N/mm²12166068080,0804776370,1003825090,125
Stainless steels
Stainless steels≤ 1,20010125056060,0803984770,1003183820,125
Hard materials
Spring steels≤ 330 HB12166068080,0804776370,1003825090,125
Cast metals
Cast iron≤ 350 HB3033151616670,160119413130,20095510500,250
Spheroidal graphite and malleable iron≤ 350 HB2428121314150,16095511140,2007648910,250
Plastics
Plastics≤ 200 N/mm²2030101115160,12579611940,1606379550.200
For dia. 12.5-16.0
Material designationTensile strength from dia. 12.5from dia. 16.0
vcnf nf
fromtofromto fromto
Steels
General structural steels≤ 850 N/mm²27376889420,2005377360,250
Unalloyed quenched and tempered steels≤ 850 N/mm²27376889420,2005377360,250
Low-alloy quenched and tempered steels≤ 850 N/mm²27376889420,2005377360,250
Unalloyed quenched and tempered steels≤ 1,000 N/mm²25326378150,1604976370,200
Low-alloy quenched and tempered steels≤ 1,000 N/mm²25326378150,1604976370,200
Alloyed quenched and tempered steels≤ 1,200 N/mm²12163064070,1252393180,160
Nitriding steels≤ 1,200 N/mm²12163064070,1252393180,160
Tool steels≤ 1,200 N/mm²12163064070,1252393180,160
High-speed steels≤ 1,200 N/mm²12163064070,1252393180,160
Stainless steels
Stainless steels≤ 1,20010122553060,1251992390,160
Hard materials
Spring steels≤ 330 HB12163064070,1252393180,160
Cast metals
Cast iron≤ 350 HB30337648400,2505976570,315
Spheroidal graphite and malleable iron≤ 350 HB24286117130,2504775570,315
Plastics
Plastics≤ 200 N/mm²20305097640,2003985970,250
Key
vc = cutting speed [m/min]
f = feed [mm/r]
n = rotation speed [rpm]
The suggested cutting values are reference values and must be adapted to the respective conditions.
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
CUT+COOL drilling and cutting oil

CUTOIL-DRILL-(CUT-COOL)-400ML

Multi cutting oil for light to medium machining work
CUT+COOL Perfect drilling and cutting oil

CUTOIL-PERFECT-(CUT-COOL)-400ML

High-performance cutting oil for the heaviest machining work and higher cutting speeds
CUT+COOL Perfect drilling and cutting oil

CUTOIL-PERFECT-(CUT-COOL)-5LTR

High-performance cutting oil for the heaviest machining work and higher cutting speeds
x 1 pcs
Cut and Cool Perfect drilling/cutting paste

CUTPAST-DRILL-(CUT-COOL-PERFECT)-500ML

Optimum results and safety for all materials and applications
CUT+COOL drilling and cutting oil

CUTOIL-DRILL-(CUT-COOL)-CANISTER-5LTR

Multi cutting oil for light to medium machining work