Twist drill bit HSCo DIN 338 type RN MAGMA
Twist drill bit HSCo DIN 338 type RN MAGMA
DRL-TWST-MET-DIN338-HSCO-MAGMA-D6,0
ZEBRA
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/170627.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/170635.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/170639.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/170631.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/57229388.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/56984351.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/110381173.jpg)
Register now and access more than 125,000 products
Up to 9x longer service life compared to uncoated drill bits and up to 2x longer service life compared to conventional coatings (heat-resistant up to 800 °C) and up to 50 % faster cutting speed than uncoated drill bits
Special magma multi-layer coating
Precise tapping without centring, even on curved surfaces
Optimised split point
Product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze
Datasheets(X)
Suitable for machine type | Drill |
Material to be processed | Steel |
Quality | ZEBRA-Premium |
Standard / drilling depth | DIN 338 / 5xD |
Diameter (Ø) | 6 mm |
Length (l1) | 93 mm |
Chip flute length (l2) | 57 mm |
Shank diameter | 6 mm |
Shank style | Cylindrical |
Surface | Magma multilayer coating |
Cutting material | HSCo |
Type | RN |
Angle of the tip | 130 Degree |
Service life (points system) | 4 of 4 points |
Drilling speed (point system) | 4 of 4 points |
Bore hole quality (point system) ( ) | 4 of 4 points |
Versatility (points system) | 3 of 4 points |
Drilling behaviour (point system) | 3 of 4 points |
Suitable for drill (points system) | 3 of 4 points |
Suitable for cordless drills (points system) | 3 of 4 points |
Suitable for upright drilling machine (points system) | 3 of 4 points |
Suitable for milling-drilling centre (points system) | 3 of 4 points |
Self-centring | Yes |
Suitable for tensile strength up to | 1400 N/mm² |
Material of sub-group | General structural steels |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!