Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

TwinPad electronic RFID combination lock

Electronic RFID combination lock TwinPad
FRNLOK-EL-TWINPAD

Art.-no. 0683532922
EAN 4062856699537
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
The furniture lock opens by entering a code or using a transponder
  • The current reading methods Mifare Classic and Mifare Desfire Evo II are supported

  • Can be configured as multi-user mode (multi-user authorisation) or private mode (fixed authorisation)

  • Can be installed in wooden or metal cabinets and can be flexibly installed (left/right hinged, drawer)

  • Latch function with door ejector and auto-alarm after 4 failed opening attempts

  • Slim front unit with metal frame

  • Emergency power supply with mini-USB port

  • Master cards/chip max. 3, user cards/chip max. 27
Notice

Using this product in combination with the Tiomos Tipmatic Plus hinge provides additional support for opening doors

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

107 mm

Width

56 mm

RFID type

Mifare Classic
Mifare Desfire Evo II

Suitable for max. door thickness

32 mm

Colour

Black

Max. temperature conditions

55 °C

Min. temperature conditions

-25 °C

Battery designation

1.5 V Mignon AA

Reading distance max.

10 mm

Rechargeable battery/battery life

approx. 10000 locking cycles

Material

Plastic

Max. operating current

120 mA

Max. quiescent current

30 µA

Min. reading distance

5 mm

Min./max. reading distance

5-10 mm

Number of rechargeable batteries/batteries

4 PCS

Product weight (per item)

208 g

Thickness

13 mm

Min./max. temperature conditions

-25 to 55 °C

Type of rechargeable battery/battery

Alkali

Max. relative humidity in area of application

85 %

Min. relative humidity in area of application

10 %

Min./max. relative humidity in area of application

10-85 %

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
High Power battery

BTRY-ALKALI-AA-MIGNON-LR6-1,5V

Battery power for energy-intensive applications
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
RFID Mifare 13.56 MHz transponder card

AY-MIFARE-CL-CARD-FRNLOK-EL-13,56MHZ

Allows comfortable handling and can be easily stowed away
x 1 pcs
RFID Mifare 13.56 MHz transponder card

AY-MIFARE-DE-CARD-FRNLOK-EL-13,56MHZ

Allows comfortable handling and can be easily stowed away
x 1 pcs
RFID transponder key chip

AY-MIFARE-CL-KEYCHAIN-FRNLOK-EL

RFID key rings are handier than cards
x 1 pcs
RFID Mifare 13.56 Mhz transponder wristband

AY-MIFARE-CL-BRACELET-FRNLOK-EL-BLACK

The transponder wristband is worn like a wristwatch, allowing quick, safe use
x 10 pcs
Tiomos Tipmatic Plus Click-on hinge

HNGE-TS-PLUS-CLICKON-110-B-BP-C03

GRASS
Hinge with automatic opening for handle-free fronts