Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

TwinPad electronic RFID combination lock

Electronic RFID combination lock TwinPad
FRNLOK-EL-TWINPAD

Art.-no. 0683532922

EAN 4062856699537

-,--
price per selected packing unit
| Individual prices for customers after login
TwinPad electronic RFID combination lock

Art.-no. 0683532922

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The furniture lock opens by entering a code or using a transponder
  • The current reading methods Mifare Classic and Mifare Desfire Evo II are supported

  • Can be configured as multi-user mode (multi-user authorisation) or private mode (fixed authorisation)

  • Can be installed in wooden or metal cabinets and can be flexibly installed (left/right hinged, drawer)

  • Latch function with door ejector and auto-alarm after 4 failed opening attempts

  • Slim front unit with metal frame

  • Emergency power supply with mini-USB port

  • Master cards/chip max. 3, user cards/chip max. 27
Notice

Using this product in combination with the Tiomos Tipmatic Plus hinge provides additional support for opening doors

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

107 mm

Width

56 mm

RFID type

Mifare Classic, Mifare Desfire Evo II

Suitable for max. door thickness

32 mm

Colour

Black

Max. temperature conditions

55 °C

Min. temperature conditions

-25 °C

Battery designation

1.5 V Mignon AA

Reading distance max.

10 mm

Rechargeable battery/battery life

approx. 10000 locking cycles

Material

Plastic

Max. operating current

120 mA

Max. quiescent current

30 µA

Min. reading distance

5 mm

Min./max. reading distance

5-10 mm

Number of rechargeable batteries/batteries

4 PCS

Product weight (per item)

220.300 g

Thickness

13 mm

Min./max. temperature conditions

-25 to 55 °C

Type of rechargeable battery/battery

Alkali

Max. relative humidity in area of application

85 %

Min. relative humidity in area of application

10 %

Min./max. relative humidity in area of application

10-85 %

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
High Power battery

BTRY-ALKALI-AA-MIGNON-LR6-1,5V

Battery power for energy-intensive applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
RFID Mifare 13.56 MHz transponder card

TRANSPNDRCARD-(F.FRNLOK-EL)-13,56MHZ

Allows comfortable handling and can be easily stowed away
x 1 pcs
RFID Mifare 13.56 MHz transponder card

TRANSPNDRCARD-(F.FRNLOK-EL)-13,56MHZ

Allows comfortable handling and can be easily stowed away
x 1 pcs
RFID transponder key chip

KEYCHIP-F.FRNLOK-EL

RFID key rings are handier than cards
x 1 pcs
RFID Mifare 13.56 Mhz transponder wristband

WRISTBA-(F.FRNLOK-EL)-BLCK

The transponder wristband is worn like a wristwatch, allowing quick, safe use
x 10 pcs
Tiomos Tipmatic Plus Click-on hinge

HNGE-TS-PLUS-CLICKON-110-B-BP-C03

Hinge with automatic opening for handle-free fronts
Angled locking plate small MS 5000

ANGLLOKBLT-F.FRNLOK-MS5000-35X12X8MM

x 20 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information