Twin wheel swivel machinery castor Ultra-soft with locking device
Twin whl swiv mach cast ultr-soft, lock, bolt hole
TWINSWIVMACSTR-ECO-SOFT-LOK-D50-50KG
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Housing made of solid industrial steel
- Wheel and locking device made of high-quality plastic with ultra-soft tread made of thermoplastic elastomers
- Quiet and gentle rolling without leaving scratches or streaks, even on hard/delicate flooring
- The locking device ensures a secure hold as required
Datasheets(X)
Home, office, workshop, industry
Roll diameter (D) | 50 mm |
Load capacity | 50 kg |
Height (H) | 72 mm |
Roll width (L) | 20 m |
Bolt hole depth (R) | 25 mm |
Turntable diameter (G) | 41 mm |
Tread version | Extra soft |
Material | PP - Polypropylene |