Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Twin wheel swivel machinery castor Hard with locking device

Twin wheel swivel mach. castor, hard w/ lock. dev.
TWINSWIVMACSTR-ECO-LOK-PP-D50-50KG

Art.-no. 0683568799
EAN 4061975638755
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
Easy-running twin wheel swivel machinery castor with locking device and screw-on plate
  • The housing and screw-on plate are zinc-plated and made of solid industrial steel

  • Wheel and locking device made from high-quality plastic

  • The hard tread ensures optimum manoeuvrability on all soft and robust floors

  • A wheel block holds furniture and appliances securely at the desired location
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Home, office, workshop, industry

Roll diameter (D)

50 mm

Load capacity

50 kg

Height (H)

73 mm

Roll width (L)

20 mm

Plate size (A x B)

60 x 60 mm

Bolt hole depth (R)

25 mm

Hole distance (a)

32 mm

Hole distance 2 (b)

32 mm

Elongated hole width (c)

6 mm

Tread version

Soft

Material

PP - Polypropylene

Diameter of hole

6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information