Twin pilot tradesperson's trousers
Double pilot guild trousers
DOUBLE PILOT TROUSERS BLACK 46
Art.-no. M003123046
EAN 4250634359555
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Durable, moisture-absorbent
- 2 front pockets, 2 ruler pockets, back pocket
- 2 robust zips, attachment options for system pouches
- Reinforced pocket corners, triple-stitched seams
- EN 14404 Cordura® (extremely abrasion-resistant) knee pad pockets
CORDURA® is a registered trademark of INVISTA Technologies S.à.r.l., Switzerland.
Datasheets(X)
Colour | Black |
Size | 46 |
Size FR/ES/PT/BE | 40 |
Material | 100% cotton |
Fabric weight per m2 | 520 g |
Standards | EN 14404 |
EN standard | 14404 |
Material of kneepad | 100% Cordura® 500D |
Washable at | 60°C |
Care instruction | Do not bleach, Ironing with medium temperature. Max 150º C, Do not dry clean, Do not dry in drum dryer |
Confection size UK | 32 |