Twin furniture castor Soft without cap
Twin wheel swivel furniture castor, soft, w/o cap
TWINFRNCSTR-SOFT-WO.CAP-D37-50KG
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The housing and wheels are made of high-quality plastic, with a soft tread made of thermoplastic elastomer
- The extremely wide tread protects the lining from running grooves and pressure points and ensures optimum mobility, without leaving scratches or streaks on any hard and robust floors
Datasheets(X)
Living
Material | PA 6 / TPE |
Surface | Plain |
Colour | Black grey |
Roll width (L) | 50 mm |
Roll diameter (D) | 37 mm |
Height (H) | 40 mm |
Design | Without brakes |
Adapter type | W |
Diameter of hole (c) | 8 mm |
Interference circle (S) | 30 mm |
Type of assembly | Mounting plate |
Tread version | Soft |