Twin furniture castor Hard without cap, with locking device
Twin whl swiv furn castor hard w/o cap w/ lock dev
TWINFRNCSTR-HARD-WO.CAP-LOK-D37-50KG
Art.-no. 0683567084
EAN 4061975637918
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The extremely wide wheel tread surfaces optimise the running characteristics
- The housing and wheels are made of high-quality plastic
- The hard tread ensures optimum mobility on all soft and robust floors
- A convenient, wide wheel block securely fixes the furniture at the desired location
Datasheets(X)
Living
Material | PA 6 - Polyamide |
Surface | Plain |
Colour | Black |
Load capacity | 50 kg |
Roll width (L) | 50 mm |
Roll diameter (D) | 37 mm |
Height (H) | 40 mm |
Design | With brakes |
Adapter type | W |
Diameter of hole (c) | 8 mm |
Interference circle (S) | 30 mm |
Type of assembly | Screw-on plate, Threaded pin, Screw-on pin, Screw-on pin with impact sleeve |
Tread version | Hard |