Turning ratchet, 1/4 inch For fast, efficient and easier working in confined spaces
Turning handle ratchet 1/4 inch
RTCH-ROTARYHANDLE-1/4INCH
Art.-no.
1952001450
EAN 4062856019199
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For fast, efficient and easier working in confined spaces
- The drive square is rotated by turning the handle
- No changing grip on handle necessary due to double gear unit
- Suitable for left- and right-handed operation due to pass-through and permanently pinned square drive
- Conventional ratcheting is easy
- Rotation direction labelled on both sides
- Finely toothed 60 teeth, 6° swivel angle
- High-polish chrome plating with ergonomic handle
Product information
Datasheets(X)