Turnbuckle with eyelets DIN 1480, steel, zinc-plated, blue passivated (A2K)
DIN 1480 steel zinc plated with eyelets
TURNBCKL-EYE-DIN1480-(A2K)-M6
Art.-no. 0521026
EAN 4011231443760
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Turnbuckle (open form) for fast clamping and loosening of ropes
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M6 |
Internal diameter of ring (d2) | 9 mm |
Turnbuckle-sleeve length (l1) | 110 mm |
Overall length of screw-in eyelet | 80 mm |
Turnbuckle-sleeve width (external) | 19 mm |
Turnbuckle-sleeve diameter | 6 mm |
Turnbuckle-sleeve width (internal) | 9 mm |
Length | 110 mm |
Outer diameter of sleeve end | 12 mm |
Thread length (metric thread) | 55 mm |
External diameter of ring | 20 mm |
Standards | DIN 1480 |
Design | With eyelet screw |
Material | Steel |
Surface | Zinc plated |
Form | Open |
Permissible load | 2.25 kN |
Ring thickness | 5.5 mm |
RoHS-compliant | Yes |
