Turnbuckle with eyelets DIN 1480, steel, zinc-plated, blue passivated (A2K)
DIN 1480 steel zinc plated with eyelets
TURNBCKL-EYE-DIN1480-(A2K)-M16
Art.-no. 05210216
EAN 4011231443722
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Turnbuckle (open form) for fast clamping and loosening of ropes
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M16 |
Internal diameter of ring (d2) | 22 mm |
Turnbuckle-sleeve length (l1) | 170 mm |
Overall length of screw-in eyelet | 150 mm |
Turnbuckle-sleeve width (external) | 42 mm |
Turnbuckle-sleeve diameter | 14 mm |
Turnbuckle-sleeve width (internal) | 20 mm |
Length | 170 mm |
Outer diameter of sleeve end | 27 mm |
Thread length (metric thread) | 88 mm |
External diameter of ring | 47 mm |
Standards | DIN 1480 |
Design | With eyelet screw |
Material | Steel |
Surface | Zinc plated |
Form | Open |
Permissible load | 17.7 kN |
Ring thickness | 17.5 mm |
RoHS-compliant | Yes |
