Turnbuckle sleeve produced from steel tube DIN 1478 (made from steel tube), steel L235 (S235JR), hot-dip galvanised (hdg)
DIN/WN 1478 steel L235 hot dip galvanized CE
TURNBCKLNUT-DIN1478-L235JR-CE-HDG-M16
Art.-no. 0521000516
EAN 4061975085788
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
M27 not standardised according to DIN 1478.
Turnbuckle sleeves in accordance with DIN 1478 must be assembled with weld-on ends in accordance with DIN 34828 from the same material (S235JR). In this case, the load capacity of the turnbuckle sleeves is always greater than that of the weld-on ends. When assembled with connecting parts made from other materials - especially materials with a higher tensile strength - the load capacity of the turnbuckle sleeves must be checked separately.
Datasheets(X)
Wind, stabilisation and cross bracing in steel and wooden constructions
![]() | |
Standards | DIN 1478 |
Material | Steel |
Surface | Hot dip galvanized |
RoHS-compliant | Yes |
Thread type x nominal diameter (D) | M16 |
Turnbuckle-sleeve width (external) (d1) | 30 mm |
Outer diameter of sleeve end (d2) | 22.5 mm |
Turnbuckle-sleeve length (l1) | 170 mm |
Thread length (metric thread) (m1) | 20 mm |
Adjustability | 120 mm |
Permissible load | 34 kN |
Construction product | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
